- M Series QD Bushing
- 100 mm Bore Size
- 7.875 in Bolt Circle
description
- Sure-Grip® Quick Detachable bushings are easy to install and remove. Split-through flange and taper provide a true clamp on the shaft that is equivalent to a shrink fit. All sizes except JA and QT have a set screw over the key to help maintain the bushing’s position on the shaft until the cap screws are securely tightened. Versatile Sure-Grip® bushings permit the mounting of the same mating part on shafts of different diameters, and the mounting of different sheaves on the same shaft using the same bushing.
| Bushing Series | M |
| Keyway | Standard |
| Bore Type | Finished with Keyway |
| Torque Capacity | 125000 lb-in |
| Inch/Metric | Metric |
| Bore Size | 100 mm |
| Material | Cast Iron |
| Bolt Circle Diameter | 7.875 in |
| Weight | 46.9 LB |
| EAN or UPC | 698672706032 |

