TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
3.19 in
Pitch Dia.
19.650 in
Belt Width
115 mm
Bushing Series
J
Belt Pitch
14 mm
Hub Location
1 in
Number of Hubs
2
Bushing Bore Range [Max]
1 7/16 in
Outside Dia.
19.54 in
Material
Cast Iron
Bushing Bore Range [Min]
4 1/2 in
Bore Type
QD Bushed
O.D.
19.54 in
No. of Teeth
112
Bushing Type
QD
Hub Dia.
8 in
Weight
100.5 LB
EAN or UPC
698672590778
We're here for you
with Service Centers across the country - We have your back