TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
1 15/16 in
No. of Teeth
112
Belt Pitch
14 mm
Material
Cast Iron
Bushing Bore Range [Min]
5 1/2 in
O.D.
19.54 in
Belt Width
170 mm
Number of Hubs
2
Bore Type
QD Bushed
Hub Length
5.19 in
Outside Dia.
19.54 in
Hub Location
1.44 in
Pitch Dia.
19.650 in
Bushing Series
M
Bushing Type
QD
Hub Dia.
10.5 in
Weight
158.0 LB
EAN or UPC
698672590785
We're here for you
with Service Centers across the country - We have your back