TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
40 mm
Bore Type
QD Bushed
Pitch Dia.
19.650 in
No. of Teeth
112
Hub Location
0.25 in
Hub Length
1.63 in
Hub Dia.
6.5 in
Outside Dia.
19.54 in
Bushing Type
QD
Bushing Bore Range [Max]
7/8 in
Belt Pitch
14 mm
Bushing Series
E
O.D.
19.54 in
Number of Hubs
2
Bushing Bore Range [Min]
3 1/2 in
Material
Cast Iron
Weight
46.0 LB
EAN or UPC
698672590747
We're here for you
with Service Centers across the country - We have your back