TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Max]
7/8 in
Pitch
14 mm
No. of Teeth
112
Bore Type
Taper Locking Bushing
Bushing Bore Range [Min]
3 1/4 in
Belt Width
40 mm
Weight
47.0 LB
EAN or UPC
698672127295
We're here for you
with Service Centers across the country - We have your back