Synchronous Sheave; 14 mm Belt Pitch; 112 Teeth; 55 mm Belt Width; QD Bushed
Item #100946330
each
Synchronous Sheave
14 mm Belt Pitch
112 Teeth
55 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
3 15/16 in
Bushing Series
F
Material
Cast Iron
Belt Pitch
14 mm
Hub Length
2.5 in
Belt Width
55 mm
O.D.
19.54 in
Number of Hubs
2
Pitch Dia.
19.650 in
Bushing Bore Range [Max]
1 in
Hub Dia.
7.38 in
Bore Type
QD Bushed
Hub Location
0.13 in
No. of Teeth
112
Outside Dia.
19.54 in
Bushing Type
QD
Weight
61.8 LB
EAN or UPC
698672590754
We're here for you
with Service Centers across the country - We have your back