TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
3 15/16 in
No. of Teeth
112
Bushing Bore Range [Max]
1 3/16 in
Belt Width
85 mm
Pitch
14 mm
Bore Type
Taper Locking Bushing
Weight
89.0 LB
EAN or UPC
698672126038
We're here for you
with Service Centers across the country - We have your back