TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
5.19 in
Bushing Bore Range [Max]
1 15/16 in
Belt Width
115 mm
Hub Location
0.19 in
Bushing Bore Range [Min]
5 1/2 in
Bore Type
QD Bushed
Pitch Dia.
28.071 in
No. of Teeth
112
Outside Dia.
27.9 in
Hub Dia.
10.5 in
Number of Hubs
2
Material
Cast Iron
O.D.
27.9 in
Bushing Type
QD
Bushing Series
M
Belt Pitch
20 mm
Weight
238.5 LB
EAN or UPC
698672596701
We're here for you
with Service Centers across the country - We have your back