TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Length
6.25 in
Outside Dia.
27.9 in
Bushing Bore Range [Min]
5 15/16 in
Hub Dia.
11.5 in
Bushing Bore Range [Max]
2 15/16 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Type
QD
Number of Hubs
2
Belt Pitch
20 mm
Belt Width
170 mm
O.D.
27.9 in
Bushing Series
N
Pitch Dia.
28.071 in
No. of Teeth
112
Hub Location
1.25 in
Weight
315.0 LB
EAN or UPC
698672596718
We're here for you
with Service Centers across the country - We have your back