TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
20 mm
Hub Length
6.25 in
Bushing Bore Range [Max]
2 15/16 in
O.D.
27.9 in
Belt Width
230 mm
Number of Hubs
2
Hub Location
1.81 in
Bushing Bore Range [Min]
5 15/16 in
Outside Dia.
27.9 in
Hub Dia.
11.5 in
Pitch Dia.
28.071 in
Bore Type
QD Bushed
Bushing Series
N
No. of Teeth
112
Bushing Type
QD
Material
Cast Iron
Weight
350.0 LB
EAN or UPC
698672596725
We're here for you
with Service Centers across the country - We have your back