TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
Belt Width
15 mm
Bushing Bore Range [Max]
1/2 in
Bushing Type
QD
Bushing Series
SDS
O.D.
6.97 in
Hub Dia.
3.75 in
Belt Pitch
5 mm
Pitch Dia.
7.018 in
Hub Length
0.75 in
Bushing Bore Range [Min]
1 15/16 in
Bore Type
QD Bushed
Number of Hubs
2
No. of Teeth
112
Outside Dia.
6.97 in
Hub Location
0.14 in
Weight
5.9 LB
EAN or UPC
698672585316
We're here for you
with Service Centers across the country - We have your back