TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Hub Length
1.25 in
Hub Location
0.25 in
No. of Teeth
112
O.D.
11.18 in
Outside Dia.
11.18 in
Bore Type
QD Bushed
Material
Cast Iron
Bushing Type
QD
Hub Dia.
4.38 in
Pitch Dia.
11.229 in
Bushing Bore Range [Min]
2 1/2 in
Belt Width
30 mm
Number of Hubs
2
Bushing Series
SK
Weight
13.5 LB
EAN or UPC
698672580601
We're here for you
with Service Centers across the country - We have your back