TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Number of Hubs
2
Bushing Bore Range [Min]
2 15/16 in
Bushing Type
QD
Hub Dia.
5.25 in
Bore Type
QD Bushed
Bushing Series
SF
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Hub Length
1.25 in
Belt Width
50 mm
Hub Location
0.56 in
No. of Teeth
112
Pitch Dia.
11.229 in
O.D.
11.18 in
Outside Dia.
11.18 in
Material
Cast Iron
Weight
20.0 LB
EAN or UPC
698672580618
We're here for you
with Service Centers across the country - We have your back