TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
Taper Locking Bushing
No. of Teeth
112
Bushing Bore Range [Max]
7/8 in
Bushing Bore Range [Min]
3 1/4 in
Pitch
8 mm
Belt Width
50 mm
Weight
27.0 LB
EAN or UPC
698672227117
We're here for you
with Service Centers across the country - We have your back