TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Belt Width
115 mm
Bore Type
QD Bushed
Bushing Series
J
Material
Cast Iron
Hub Length
3.19 in
O.D.
25.15 in
Hub Location
1 in
No. of Teeth
144
Number of Hubs
2
Bushing Bore Range [Min]
4 1/2 in
Bushing Type
QD
Pitch Dia.
25.264 in
Bushing Bore Range [Max]
1 7/16 in
Hub Dia.
8.5 in
Outside Dia.
25.15 in
Weight
146.0 LB
EAN or UPC
698672590822
We're here for you
with Service Centers across the country - We have your back