TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
25.15 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Length
5.19 in
Hub Dia.
10.5 in
No. of Teeth
144
Belt Width
170 mm
Pitch Dia.
25.264 in
Hub Location
1.44 in
Belt Pitch
14 mm
Number of Hubs
2
Bushing Series
M
Material
Cast Iron
Bushing Bore Range [Min]
5 1/2 in
Bushing Bore Range [Max]
1 15/16 in
Outside Dia.
25.15 in
Weight
233.5 LB
EAN or UPC
698672590839
We're here for you
with Service Centers across the country - We have your back