TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Number of Hubs
2
Hub Location
0.25 in
Outside Dia.
25.15 in
Bushing Type
QD
Belt Pitch
14 mm
Material
Cast Iron
No. of Teeth
144
Bushing Bore Range [Max]
7/8 in
Bushing Series
E
O.D.
25.15 in
Hub Length
1.63 in
Belt Width
40 mm
Pitch Dia.
25.264 in
Bushing Bore Range [Min]
3 1/2 in
Hub Dia.
6.5 in
Weight
72.0 LB
EAN or UPC
698672590792
We're here for you
with Service Centers across the country - We have your back