TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Location
0.13 in
Bushing Bore Range [Max]
1 in
Bushing Series
F
Belt Pitch
14 mm
Belt Width
55 mm
Material
Cast Iron
Bushing Type
QD
Number of Hubs
2
Bushing Bore Range [Min]
3 15/16 in
Hub Dia.
7.38 in
Hub Length
2.5 in
No. of Teeth
144
Bore Type
QD Bushed
Pitch Dia.
25.264 in
Outside Dia.
25.15 in
O.D.
25.15 in
Weight
95.9 LB
EAN or UPC
698672590808
We're here for you
with Service Centers across the country - We have your back