TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Series
F
Bore Type
QD Bushed
Hub Location
0.75 in
Hub Length
2.5 in
Belt Width
85 mm
Number of Hubs
2
Bushing Type
QD
Belt Pitch
14 mm
Outside Dia.
25.15 in
O.D.
25.15 in
No. of Teeth
144
Hub Dia.
7.38 in
Bushing Bore Range [Max]
1 in
Bushing Bore Range [Min]
3 15/16 in
Pitch Dia.
25.264 in
Material
Cast Iron
Weight
107.9 LB
EAN or UPC
698672590815
We're here for you
with Service Centers across the country - We have your back