There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
Number of Hubs
2
Bore Type
QD Bushed
Belt Width
290 mm
Pitch Dia.
36.092 in
Bushing Bore Range [Max]
2 15/16 in
Bushing Type
QD
Outside Dia.
35.92 in
O.D.
35.92 in
No. of Teeth
144
Bushing Series
P
Hub Length
7.25 in
Hub Location
2.5 in
Bushing Bore Range [Min]
7 in
Belt Pitch
20 mm
Hub Dia.
13 in
Weight
637.2 LB
EAN or UPC
698672596831
We're here for you
with Service Centers across the country - We have your back