TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
8 mm
Pitch Dia.
14.447 in
Number of Hubs
2
Bushing Series
E
Bushing Bore Range [Max]
7/8 in
Hub Location
0.38 in
Bushing Type
QD
Bushing Bore Range [Min]
3 1/2 in
Material
Cast Iron
No. of Teeth
144
Hub Dia.
6.5 in
Bore Type
QD Bushed
Outside Dia.
14.38 in
Hub Length
1.63 in
O.D.
14.38 in
Belt Width
50 mm
Weight
31.2 LB
EAN or UPC
698672580632
We're here for you
with Service Centers across the country - We have your back