TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
14.447 in
Bushing Type
QD
Bore Type
QD Bushed
Hub Dia.
7.38 in
Bushing Series
F
Number of Hubs
2
Bushing Bore Range [Max]
1 in
Belt Width
85 mm
No. of Teeth
144
Outside Dia.
14.38 in
Belt Pitch
8 mm
Hub Location
0.63 in
O.D.
14.38 in
Material
Cast Iron
Hub Length
2.5 in
Bushing Bore Range [Min]
3 15/16 in
Weight
43.7 LB
EAN or UPC
698672580649
We're here for you
with Service Centers across the country - We have your back