TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
No. of Teeth
168
O.D.
29.37 in
Bushing Series
M
Material
Cast Iron
Bushing Bore Range [Max]
1 15/16 in
Number of Hubs
2
Bushing Bore Range [Min]
5 1/2 in
Belt Pitch
14 mm
Outside Dia.
29.37 in
Pitch Dia.
29.475 in
Hub Dia.
10.5 in
Belt Width
170 mm
Bushing Type
QD
Hub Location
1.44 in
Hub Length
5.19 in
Weight
258.6 LB
EAN or UPC
698672590877
We're here for you
with Service Centers across the country - We have your back