TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
No. of Teeth
168
Pitch Dia.
29.475 in
O.D.
29.37 in
Hub Length
2.5 in
Bushing Bore Range [Min]
3 15/16 in
Belt Pitch
14 mm
Bushing Series
F
Hub Dia.
7.38 in
Number of Hubs
2
Hub Projection Inside
0.375 in
Bushing Type
QD
Bore Type
QD Bushed
Bushing Bore Range [Max]
1 in
Outside Dia.
29.37 in
Belt Width
40 mm
Weight
89.0 LB
EAN or UPC
698672593113
We're here for you
with Service Centers across the country - We have your back