TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Belt Width
55 mm
Bore Type
QD Bushed
Material
Cast Iron
Hub Location
0.13 in
Number of Hubs
2
Bushing Bore Range [Max]
1 in
No. of Teeth
168
Hub Length
2.5 in
Pitch Dia.
29.475 in
Outside Dia.
29.37 in
Bushing Bore Range [Min]
3 15/16 in
O.D.
29.37 in
Bushing Type
QD
Hub Dia.
7.38 in
Bushing Series
F
Weight
99.8 LB
EAN or UPC
698672590846
We're here for you
with Service Centers across the country - We have your back