TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Cast Iron
O.D.
29.37 in
Hub Dia.
8 in
Bushing Bore Range [Max]
1 7/16 in
No. of Teeth
168
Bushing Series
J
Pitch Dia.
29.475 in
Belt Width
85 mm
Bushing Bore Range [Min]
4 1/2 in
Number of Hubs
2
Bore Type
QD Bushed
Outside Dia.
29.37 in
Belt Pitch
14 mm
Hub Location
0.41 in
Hub Length
3.19 in
Bushing Type
QD
Weight
133.0 LB
EAN or UPC
698672590853
We're here for you
with Service Centers across the country - We have your back