TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
170 mm
Bushing Series
P
O.D.
41.94 in
Bore Type
QD Bushed
Number of Hubs
2
Bushing Bore Range [Min]
7 in
Hub Projection Inside
0.813 in
Outside Dia.
41.94 in
Bushing Bore Range [Max]
2 15/16 in
Belt Pitch
20 mm
Bushing Type
QD
Hub Location
1.06 in
Hub Dia.
13 in
Hub Length
7.25 in
Material
Cast Iron
No. of Teeth
168
Pitch Dia.
42.107 in
Weight
560.0 LB
EAN or UPC
698672596916
We're here for you
with Service Centers across the country - We have your back