TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
20 mm
Outside Dia.
41.94 in
Hub Location
1.31 in
Number of Hubs
2
Bore Type
QD Bushed
Bushing Type
QD
Bushing Series
P
Belt Width
230 mm
Bushing Bore Range [Max]
2 15/16 in
Pitch Dia.
42.107 in
Hub Length
7.25 in
No. of Teeth
168
Material
Cast Iron
Bushing Bore Range [Min]
7 in
Hub Dia.
13 in
O.D.
41.94 in
Weight
635.0 LB
EAN or UPC
698672596923
We're here for you
with Service Centers across the country - We have your back