Synchronous Sheave; 14 mm Belt Pitch; 192 Teeth; 115 mm Belt Width; QD Bushed
Item #101982782
each
Synchronous Sheave
14 mm Belt Pitch
192 Teeth
115 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Dia.
10.5 in
Number of Hubs
2
Material
Cast Iron
Belt Width
115 mm
Bushing Type
QD
Hub Length
5.19 in
Bushing Series
M
Hub Location
0.06 in
Belt Pitch
14 mm
No. of Teeth
192
Outside Dia.
33.58 in
Bushing Bore Range [Max]
1 15/16 in
Bore Type
QD Bushed
Bushing Bore Range [Min]
5 1/2 in
Pitch Dia.
33.686 in
O.D.
33.58 in
Weight
256.0 LB
EAN or UPC
698672590907
We're here for you
with Service Centers across the country - We have your back