TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
QD Bushed
Material
Cast Iron
Bushing Bore Range [Min]
5 1/2 in
Hub Dia.
10.5 in
Hub Location
1.44 in
Bushing Bore Range [Max]
1 15/16 in
No. of Teeth
192
Belt Width
170 mm
Belt Pitch
14 mm
O.D.
33.58 in
Number of Hubs
2
Bushing Type
QD
Bushing Series
M
Pitch Dia.
33.686 in
Outside Dia.
33.58 in
Hub Length
5.19 in
Weight
300.2 LB
EAN or UPC
698672590914
We're here for you
with Service Centers across the country - We have your back