There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Number of Hubs
2
Bushing Bore Range [Max]
1 in
Hub Length
2.5 in
Belt Width
40 mm
O.D.
33.58 in
Material
Cast Iron
Pitch Dia.
33.686 in
Bushing Series
F
Outside Dia.
33.58 in
Bushing Bore Range [Min]
3 15/16 in
Belt Pitch
14 mm
No. of Teeth
192
Bore Type
QD Bushed
Hub Projection Inside
0.375 in
Bushing Type
QD
Hub Dia.
7.38 in
Weight
114.0 LB
EAN or UPC
698672593168
We're here for you
with Service Centers across the country - We have your back