TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
33.58 in
Belt Pitch
14 mm
Material
Cast Iron
No. of Teeth
192
Bushing Type
QD
Bushing Series
F
Pitch Dia.
33.686 in
O.D.
33.58 in
Bushing Bore Range [Min]
3 15/16 in
Bore Type
QD Bushed
Hub Length
2.5 in
Hub Location
0.13 in
Belt Width
55 mm
Hub Dia.
7.38 in
Number of Hubs
2
Bushing Bore Range [Max]
1 in
Weight
122.8 LB
EAN or UPC
698672590884
We're here for you
with Service Centers across the country - We have your back