TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
33.58 in
Bushing Type
QD
Number of Hubs
2
Pitch Dia.
33.686 in
Belt Pitch
14 mm
O.D.
33.58 in
Hub Location
0.41 in
No. of Teeth
192
Hub Dia.
8 in
Bushing Series
J
Belt Width
85 mm
Bushing Bore Range [Max]
1 7/16 in
Hub Length
3.19 in
Material
Cast Iron
Bore Type
QD Bushed
Bushing Bore Range [Min]
4 1/2 in
Weight
162.0 LB
EAN or UPC
698672590891
We're here for you
with Service Centers across the country - We have your back