TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Bore Range [Min]
5 15/16 in
Bushing Bore Range [Max]
2 15/16 in
Bushing Series
N
Outside Dia.
47.95 in
Belt Width
115 mm
Material
Cast Iron
Belt Pitch
20 mm
Hub Dia.
11.5 in
Pitch Dia.
48.122 in
No. of Teeth
192
Hub Length
6.25 in
Hub Projection Inside
0.875 in
O.D.
47.95 in
Bushing Type
QD
Number of Hubs
2
Bore Type
QD Bushed
Weight
485.0 LB
EAN or UPC
698672597005
We're here for you
with Service Centers across the country - We have your back