TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
192
Belt Width
50 mm
O.D.
19.2 in
Pitch Dia.
19.249 in
Outside Dia.
19.2 in
Bushing Type
QD
Hub Location
0.38 in
Hub Dia.
6.5 in
Belt Pitch
8 mm
Material
Cast Iron
Bore Type
QD Bushed
Bushing Series
E
Number of Hubs
2
Bushing Bore Range [Max]
7/8 in
Hub Length
1.63 in
Bushing Bore Range [Min]
3 1/2 in
Weight
52.0 LB
EAN or UPC
698672580656
We're here for you
with Service Centers across the country - We have your back