TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
85 mm
Material
Cast Iron
Bushing Bore Range [Min]
3 15/16 in
Bushing Series
F
Number of Hubs
2
Bore Type
QD Bushed
Bushing Bore Range [Max]
1 in
Hub Length
2.5 in
O.D.
19.2 in
Hub Location
0.63 in
No. of Teeth
192
Belt Pitch
8 mm
Pitch Dia.
19.249 in
Outside Dia.
19.2 in
Bushing Type
QD
Hub Dia.
7.38 in
Weight
70.0 LB
EAN or UPC
698672580663
We're here for you
with Service Centers across the country - We have your back