TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Pitch
14 mm
Material
Cast Iron
Bushing Bore Range [Max]
1 15/16 in
Pitch Dia.
37.896 in
Belt Width
115 mm
Bore Type
QD Bushed
Bushing Type
QD
Bushing Bore Range [Min]
5 1/2 in
O.D.
37.79 in
Bushing Series
M
Number of Hubs
2
Outside Dia.
37.79 in
Hub Dia.
10.5 in
Hub Location
0.06 in
Hub Length
5.19 in
No. of Teeth
216
Weight
290.0 LB
EAN or UPC
698672590938
We're here for you
with Service Centers across the country - We have your back