TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Bushing Bore Range [Max]
4 1/4 in
O.D.
53.97 in
Bushing Bore Range [Min]
8 1/2 in
No. of Teeth
216
Belt Width
230 mm
Material
Cast Iron
Hub Location
1.5 in
Belt Pitch
20 mm
Number of Hubs
2
Hub Length
9 in
Pitch Dia.
54.138 in
Bushing Series
W
Outside Dia.
53.97 in
Hub Projection Inside
0.625 in
Hub Dia.
15.75 in
Bore Type
QD Bushed
Weight
1090.0 LB
EAN or UPC
698672597128
We're here for you
with Service Centers across the country - We have your back