TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Belt Width
340 mm
O.D.
53.97 in
Bushing Bore Range [Max]
6 in
Pitch Dia.
54.138 in
Hub Length
12 in
Material
Cast Iron
Hub Dia.
18.5 in
Number of Hubs
2
Hub Location
1.13 in
Bushing Bore Range [Min]
10 1/4 in
Bore Type
QD Bushed
Bushing Series
S
No. of Teeth
216
Outside Dia.
53.97 in
Bushing Type
QD
Belt Pitch
20 mm
Weight
1554.9 LB
EAN or UPC
698672597142
We're here for you
with Service Centers across the country - We have your back