Synchronous Sheave; 8 mm Belt Pitch; 22 Teeth; 20 mm Belt Width; Minimum Plain Bore
Item #100946247
each
Synchronous Sheave
8 mm Belt Pitch
22 Teeth
20 mm Belt Width
Minimum Plain Bore
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Hub Projection Outside
0.625 in
Belt Width
20 mm
Number of Hubs
1
No. of Teeth
22
Material
Cast Iron
Bore Type
Minimum Plain Bore
Pitch Dia.
2.206 in
Hub Location
1.63 in
O.D.
2.15 in
Belt Pitch
8 mm
Outside Dia.
2.15 in
Weight
1.1 LB
EAN or UPC
698672580014
We're here for you
with Service Centers across the country - We have your back