TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bore Type
Minimum Plain Bore
Hub Location
1.63 in
Number of Hubs
1
Material
Cast Iron
Pitch Dia.
2.206 in
Belt Pitch
8 mm
Outside Dia.
2.15 in
No. of Teeth
22
O.D.
2.15 in
Belt Width
30 mm
Hub Projection Outside
0.625 in
Weight
1.4 LB
EAN or UPC
698672580021
We're here for you
with Service Centers across the country - We have your back