TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
24
Pitch Dia.
2.406 in
Hub Length
0.56 in
O.D.
2.35 in
Belt Width
20 mm
Bushing Type
QD
Outside Dia.
2.35 in
Material
Ductile Iron
Bushing Bore Range [Max]
1/2 in
Bore Type
QD Bushed
Belt Pitch
8 mm
Bushing Series
JA
Bushing Bore Range [Min]
1 1/4 in
Weight
0.7 LB
EAN or UPC
698672580038
We're here for you
with Service Centers across the country - We have your back