TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
24
Bushing Bore Range [Max]
1/2 in
Bore Type
Taper Locking Bushing
Belt Width
20 mm
Pitch
8 mm
Bushing Bore Range [Min]
1 1/8 in
Weight
0.6 LB
EAN or UPC
698672126052
We're here for you
with Service Centers across the country - We have your back