Synchronous Sheave; 8 mm Belt Pitch; 24 Teeth; 30 mm Belt Width; Minimum Plain Bore
Item #100946263
each
Synchronous Sheave
8 mm Belt Pitch
24 Teeth
30 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
No. of Teeth
24
Bore Type
QD Bushed
Pitch Dia.
2.406 in
Bushing Series
JA
Outside Dia.
2.35 in
O.D.
2.35 in
Bushing Bore Range [Max]
1/2 in
Bushing Bore Range [Min]
1 1/4 in
Material
Ductile Iron
Belt Width
30 mm
Bushing Type
QD
Hub Length
0.56 in
Belt Pitch
8 mm
Weight
1.9 LB
EAN or UPC
698672580731
We're here for you
with Service Centers across the country - We have your back