Synchronous Sheave; 8 mm Belt Pitch; 26 Teeth; 20 mm Belt Width; QD Bushed
Item #100946249
each
Synchronous Sheave
8 mm Belt Pitch
26 Teeth
20 mm Belt Width
QD Bushed
description
TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Material
Ductile Iron
Belt Pitch
8 mm
Bushing Bore Range [Max]
1/2 in
Belt Width
20 mm
Bushing Series
JA
No. of Teeth
26
Bore Type
QD Bushed
Bushing Bore Range [Min]
1 1/4 in
Hub Length
0.56 in
Outside Dia.
2.55 in
O.D.
2.55 in
Pitch Dia.
2.607 in
Bushing Type
QD
Weight
0.7 LB
EAN or UPC
698672580052
We're here for you
with Service Centers across the country - We have your back