TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
2.607 in
Belt Pitch
8 mm
Bushing Bore Range [Min]
1 1/4 in
O.D.
2.55 in
Bushing Bore Range [Max]
1/2 in
Outside Dia.
2.55 in
Bushing Series
JA
No. of Teeth
26
Material
Ductile Iron
Bushing Type
QD
Belt Width
30 mm
Hub Length
0.56 in
Bore Type
QD Bushed
Weight
0.9 LB
EAN or UPC
698672580755
We're here for you
with Service Centers across the country - We have your back