TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
O.D.
4.8 in
Bushing Bore Range [Max]
1/2 in
Bushing Series
SFL
Hub Length
1.59 in
Material
Ductile Iron
No. of Teeth
28
Outside Dia.
4.8 in
Belt Width
115 mm
Bore Type
QD Bushed
Pitch Dia.
4.913 in
Bushing Type
QD
Belt Pitch
14 mm
Bushing Bore Range [Min]
2 3/8 in
Weight
11.7 LB
EAN or UPC
698672593298
We're here for you
with Service Centers across the country - We have your back