TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Bushing Type
QD
Bushing Bore Range [Min]
2 1/2 in
Belt Width
55 mm
Bushing Bore Range [Max]
1/2 in
Belt Pitch
14 mm
Hub Length
1.25 in
O.D.
4.8 in
Bushing Series
SK
Pitch Dia.
4.913 in
Material
Cast Iron
No. of Teeth
28
Outside Dia.
4.8 in
Bore Type
QD Bushed
Weight
7.4 LB
EAN or UPC
698672590020
We're here for you
with Service Centers across the country - We have your back