TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Outside Dia.
2.75 in
Pitch Dia.
2.807 in
Belt Pitch
8 mm
Bushing Bore Range [Min]
1 1/2 in
Hub Length
0.88 in
Belt Width
20 mm
Bushing Series
QT
Bore Type
QD Bushed
Bushing Type
QD
Bushing Bore Range [Max]
1/2 in
O.D.
2.75 in
No. of Teeth
28
Material
Ductile Iron
Weight
1.0 LB
EAN or UPC
698672580762
We're here for you
with Service Centers across the country - We have your back