TB Wood’s Synchronous Plus synchronous drives offer the added flexibility of a dual sprocket design that features both metric and standard-tapped holes coupled with a high capacity Synchronous Plus belt. As a result, the Synchronous Plus drive offers a significantly higher horsepower rating at the standard industry price.
Pitch Dia.
2.807 in
Belt Pitch
8 mm
Outside Dia.
2.75 in
O.D.
2.75 in
Bore Type
Minimum Plain Bore
Hub Location
2.28 in
Hub Projection Outside
0.75 in
No. of Teeth
28
Material
Cast Iron
Number of Hubs
1
Belt Width
50 mm
Weight
3.7 LB
EAN or UPC
698672580786
We're here for you
with Service Centers across the country - We have your back